REGULATOR LP GAS CGA510 2IN GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR LP GAS CGA510 2IN GA

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW30-50-510
  • Mfr. Model # 30-50-510
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 770
  • Shipping Weight 1.0 lbs

Product Details

The Series 30 brass regulators provide durability for service in corrosive atmospheres. Includes Sure-Seat(TM) filtered seat for extended life.

Technical Specs

  • Application Construction, Fabrication, Field Maintenance and Repair, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Ship/Boat, Welding Projects, Refinery, Petrochemical, Power
  • Includes Sure Seat(TM) Filtered Seat, Bright Nickel-Plated Bonnet
  • Item Gas Regulator
  • Gas Service LPG
  • Gauge Size 2"
  • Gauges Delivery Pressure 60 PSI
  • Overall Length 4-3/4"
  • Series 30
  • Standards UL Listed
  • Inlet Connection CGA-510
  • Body Dia. 2"
  • Outlet Connection 9/16"-18 LH B
  • Delivery Pressure Range 50 PSI
  • Delivery 50 PSI
  • Diaphragm Material Neoprene
  • Body Material Solid Brass
  • Stages Single
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 400 psi
  • Regulator Capacity Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list