Skip Content
REGULATOR HD SR4J-580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR HD SR4J-580

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-1448
  • Mfr. Model # 0781-1448
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 770
  • Shipping Weight 4.5 lbs

Product Details

SR 4 series high pressure piston regulator. Application and uses: High pressure, ideally suited for pressure vessel testing, dead-end testing, single stage design. All SR series regulators have 1/4 in swaged lock type stainless steel outlet fittings. Inlet fitting 1/4 in NPT(F).

Technical Specs

  • Item Gas Regulator
  • Gauge Size 2-1/2"
  • Application High Pressure, Piston Style Regulator
  • Gas Service Argon, Helium, Nitrogen
  • Includes Not Applicable
  • Diaphragm Material Brass Piston
  • Body Material Machined Brass
  • Gauges Delivery Pressure 3000 psi
  • Standards Listed to Ul252 by Etl
  • Inlet Connection CGA 580
  • Outlet Connection 1/4" Swaglok(R)
  • Delivery Pressure Range 200 to 3000 psi
  • Delivery 16,600 scfh
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 4,000 PSI
  • Coefficient of Volume 0.114
  • Series Professional SR4J-580
  • Overall Length 6-1/2"
  • Stages Individual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list