Skip Content
REGULATOR FLOWMETER ARGON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR FLOWMETER ARGON

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWFR14
  • Mfr. Model # FR14
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 771
  • Shipping Weight 1.78 lbs

Product Details

FR series combination regulator and flowmeter with 1-1/2 inch gauges, 580 CGA inlet, 5/8-18 RH (F) outlet connection, 10 - 70 SCFH flow capacity, for Argon.

Technical Specs

  • Gas Service Argon
  • Delivery Pressure Range 10 - 70 scfh
  • Outlet Connection 5/8"-18 Rh (f)
  • Gauge Size 1-1/2 po
  • Stages Single
  • Application MIG and TIG Welding Applications
  • Coefficient of Volume 0.0008
  • Diaphragm Material Brass/Neoprene
  • Includes Combination Regulator and Flowmeter. Machined Brass Body, with Easy to Read Single Scale 1-1/2" Gauge and Pressure Relief Device for Low Pressure Flowmeter Protection
  • Body Material Brass
  • Item Combination Regulator and Flowmeter
  • Inlet Connection 580
  • Series FR
  • Overall Length 3-1/4"
  • Body Dia. 1.5"
  • Delivery 10-70 SCFH
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 3000 PSI
  • Regulator Capacity Light Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list