Skip Content
REGULATOR FLOWMETER ARGON CGA580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR FLOWMETER ARGON CGA580

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRHF8214
  • Mfr. Model # RHF8214
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 772
  • Shipping Weight 4.15 lbs

Product Details

Flowmeter regulator RHF series. Machined brass body. Polished chrome bonnet. Easy-to-read single scale 2 inch gauge. 2 inch tri-layered reinforced neoprene diaphragm. Mechanical stem type seat. Calibrated to 50 PSI outlet pressure at 70 Degrees F. Porous metal inlet filter (except CO2models).

Technical Specs

  • Outlet Connection 5/8"-18 Rh (f)
  • Gas Service Argon
  • Gauge Size 2 po
  • Stages Single
  • Application Mig and Tig Welding Applications
  • Diaphragm Material Neoprene
  • Coefficient of Volume 0.014
  • Includes Designed for MIG/TIG Welding. Machined Brass Body, Polished Chrome Bonnet with Easy to Read Single Scale 2" Gauge. Includes a Pressure Relief Device for Low Pressure Flowmeter Protection Only.
  • Item Flowmeter Regulator
  • Body Material Brass
  • Overall Length 4"
  • Inlet Connection CGA 580
  • Standards Ul Listed
  • Series RHF
  • Body Dia. 2"
  • Delivery Pressure Range 10 - 70 SCFH
  • Delivery 10-70 SCFH
  • Max. Inlet Pressure 3000 PSI
  • Regulator Capacity Medium Duty
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Supply Type Cylinder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list