Skip Content
REGULATOR FLOW 2IN GAUGE CO2 CGA320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR FLOW 2IN GAUGE CO2 CGA320

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRHFG13-50
  • Mfr. Model # RHFG13-50
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 772
  • Shipping Weight 3.73 lbs

Product Details

Flow gauge regulator RHFG series heavy-duty. Easy to read single scale 2 inch gauges. Delrin bushing for smooth flow adjustment. 2 inch tri-layered reinforced neoprene diaphragm. Machined brass body. Polished chrome bonnet. Mechanical stem type seat. Porous metal inlet filter (except CO2 models).

Technical Specs

  • Gas Service Carbon Dioxide
  • Outlet Connection 5/8"-18 Rh (f)
  • Gauge Size 2 po
  • Stages Single
  • Application MIG and TIG Welding Applications
  • Coefficient of Volume 0.014
  • Diaphragm Material Neoprene
  • Item Flowmeter Regulator
  • Includes Machined Brass Body, Mechanical Stem Type Seat. Heavy Duty Single Scale 2" Gauges and Pressure Relief Device for Low Pressure Flowgauge Protection.
  • Body Material Brass
  • Gauges Delivery Pressure 50 SCFH
  • Series RHFG
  • Overall Length 5-1/2"
  • Standards Ul Listed
  • Body Dia. 2"
  • Inlet Connection CGA 320
  • Delivery 10-50 SCFH
  • Delivery Pressure Range 10 - 50 SCFH
  • Supply Pressure Gauge 3,000 PSI
  • Regulator Supply Type Cylinder
  • Regulator Capacity Medium Duty
  • Max. Inlet Pressure 3000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list