Skip Content
REGULATOR FLOW 2IN GAUGE ARG CGA580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR FLOW 2IN GAUGE ARG CGA580

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRHFG14-50
  • Mfr. Model # RHFG14-50
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 772
  • Shipping Weight 3.86 lbs

Product Details

Flow gauge regulator RHFG series heavy-duty. Easy to read single scale 2 in gauges. Delrin bushing for smooth flow adjustment. 2 inch tri-layered reinforced neoprene diaphragm. Machined brass body. Polished chrome bonnet. Mechanical stem type seat. Porous metal inlet filter (except CO2 models).

Technical Specs

  • Outlet Connection 5/8"-18 Rh (f)
  • Gas Service Argon, Carbon Dioxide
  • Stages Single
  • Gauge Size 2 po
  • Application MIG and TIG Welding Applications
  • Coefficient of Volume 0.014
  • Diaphragm Material Neoprene
  • Item Flowmeter Regulator
  • Includes Machined Brass Body, Mechanical Stem Type Seat. Heavy Duty Single Scale 2" Gauges and Pressure Relief Device for Low Pressure Flowgauge Protection.
  • Body Material Brass
  • Gauges Delivery Pressure 55 SCFH
  • Series RHFG
  • Overall Length 5-1/2"
  • Standards Ul Listed
  • Body Dia. 2"
  • Inlet Connection CGA 580
  • Delivery 10-55 SCFH
  • Delivery Pressure Range 10 - 55 SCFH
  • Max. Inlet Pressure 3000 PSI
  • Regulator Capacity Medium Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list