Skip Content
REGULATOR FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR FILTER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZK93
  • Mfr. Model # 4ZK93
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Gauge Port Size 1/4" PTF
  • Item Filter/Regulator
  • Includes Neck Mounting Bracket, Panel Nut, Pressure Gauge
  • Max. Flow 120 CFM
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Overall Height 9.95"
  • Overall Width 2.68"
  • Adjustment Knob Non Rising
  • Pipe Size 3/8" NPT
  • Max. Pressure 150 PSI
  • Adjustment Range 5 - 150 PSI
  • Bowl Size 3.5 oz.
  • Filter Rating 40 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list