Skip Content
REGULATOR ESS4-200-580-INERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR ESS4-200-580-INERT

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5144
  • Mfr. Model # 0781-5144
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.63 lbs

Technical Specs

  • Includes Gauge Guard, Color Coded Knob
  • Item Regulator
  • Gauges Delivery Pressure 400
  • Gauge Size 1.5"
  • Overall Length 6.52"
  • Series EDGE
  • Body Dia. 3.56"
  • Delivery Pressure Range 200 psi
  • Diaphragm Material Fabric Reinforced Neoprene
  • Application Industrial
  • Coefficient of Volume 0.280
  • Gas Service Inert
  • Body Material Forged Brass
  • Stages Single
  • Inlet Connection CGA-580
  • Standards Listed to UL252 by ETL: design tested and passes ASTM G175
  • Delivery 8600 scfh
  • Outlet Connection 5/8"-18 UNF RH
  • Max. Inlet Pressure 3000 psi
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list