Skip Content
REGULATOR ESS4-15-300-ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR ESS4-15-300-ACETYLENE

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5133
  • Mfr. Model # 0781-5133
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.32 lbs

Technical Specs

  • Includes Gauge Guard, Color Coded Knob
  • Item Regulator
  • Gauges Delivery Pressure 30
  • Gauge Size 1.5"
  • Overall Length 6.52"
  • Series EDGE
  • Body Dia. 3.56"
  • Delivery Pressure Range 15 psi
  • Diaphragm Material Fabric Reinforced Neoprene
  • Application Industrial
  • Coefficient of Volume 0.280
  • Gas Service Acetylene
  • Body Material Forged Brass
  • Stages Single
  • Standards Listed to UL252 by ETL: design tested and passes ASTM G175
  • Inlet Connection CGA-300
  • Delivery 1000 scfh
  • Outlet Connection 9/16"-18 LH
  • Regulator Capacity Heavy Duty
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list