Discontinued with Replacement
REGULATOR ESS4-125-580-INERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REGULATOR ESS4-125-580-INERT

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5143
  • Mfr. Model # 0781-5143
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs
Suggested Replacement Product
Pressure Regulator,Forged Brass,150 PSI

Your Price: NA

Technical Specs

  • Includes Gauge Guard, Color Coded Knob
  • Item Regulator
  • Gauge Size 1.5"
  • Gauges Delivery Pressure 200
  • Overall Length 6.52"
  • Series EDGE
  • Delivery Pressure Range 125 psi
  • Body Dia. 3.56"
  • Diaphragm Material Fabric Reinforced Neoprene
  • Coefficient of Volume 0.280
  • Gas Service Inert
  • Application Industrial
  • Body Material Forged Brass
  • Stages Single
  • Inlet Connection CGA-580
  • Standards Listed to UL252 by ETL: design tested and passes ASTM G175
  • Outlet Connection 5/8"-18 UNF RH
  • Max. Inlet Pressure 3000 psi
  • Delivery 5800 scfh
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list