REGULATOR ESS4-125-540-OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REGULATOR ESS4-125-540-OXYGEN

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5127
  • Mfr. Model # 0781-5127
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Stages Single
  • Gauge Size 1-1/2"
  • Application Industrial
  • Coefficient of Volume 0.28
  • Diaphragm Material Fabric Reinforced Neoprene
  • Gas Service Oxygen
  • Item Regulator
  • Body Material Forged Brass
  • Gauges Delivery Pressure 200 Psi
  • Includes Built in Gauge Guard, Color Coded Knob
  • Overall Length 6-1/2"
  • Series ESS3
  • Standards Meets or Exceeds CGA E-4, Ul 252 and Astm G-175
  • Body Dia. 3.560"
  • Inlet Connection 540
  • Outlet Connection 9/16"-18 Rh(m)
  • Max. Inlet Pressure 3000 Psi
  • Delivery 5800 scfh
  • Delivery Pressure Range 5 - 125 PSI
  • Regulator Capacity Medium Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list