Skip Content
REGULATOR EDGE 2 STG OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR EDGE 2 STG OXYGEN

VICTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5218
  • Mfr. Model # 0781-5218
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Gauge Size 4-3/4"
  • Overall Length 4-3/8"
  • Series ETS4
  • Body Dia. 4-3/4"
  • Outlet Connection 9/16"-18 Rh(m)
  • Delivery 5 - 125 PSIG
  • Stages Two
  • Diaphragm Material Fabric Reinforced Neoprene
  • Coefficient of Volume 0.14
  • Item Regulator
  • Gas Service Oxygen
  • Body Material Forged Brass
  • Gauges Delivery Pressure 200 - 4000 Psi
  • Standards Listed to Ul252 by Etl, Design Tested and Passes Astm G175
  • Delivery Pressure Range 5 - 125 PSI
  • Inlet Connection 540
  • Max. Inlet Pressure 3000 Psi
  • Regulator Capacity Heavy Duty
  • Application Industrial
  • Includes Built In Gauge Guard, Color Coded Knob
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list