Skip Content
REGULATOR EDGE 2 STG INERT GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR EDGE 2 STG INERT GAS

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5222
  • Mfr. Model # 0781-5222
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Gauge Size 4-3/4"
  • Overall Length 4-3/8"
  • Series ETS4
  • Body Dia. 4-3/4"
  • Outlet Connection 5/8"-18 Rh (f)
  • Delivery 5 - 125 PSIG
  • Stages Two
  • Item Regulator
  • Body Material Forged Brass, Zinc-Aluminium, High Impact Abs, Brass, Fabric Reinforced Neoprene
  • Gauges Delivery Pressure 200 - 4000 Psi
  • Inlet Connection 580
  • Delivery Pressure Range 5 - 125 PSI
  • Standards Astm G-175
  • Max. Inlet Pressure 3000 Psi
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list