Skip Content
REGULATOR EDGE 2 STG INERT GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR EDGE 2 STG INERT GAS

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5221
  • Mfr. Model # 0781-5221
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Gauge Size 4-3/4"
  • Body Dia. 4-3/4"
  • Overall Length 4-3/8"
  • Series ETS4
  • Outlet Connection 5/8"-18 Rh (f)
  • Delivery 20 - 40 psig
  • Stages Two
  • Body Material Forged Brass, Zinc-Aluminium, High Impact Abs, Brass, Fabric Reinforced Neoprene
  • Item Regulator
  • Gauges Delivery Pressure 60 - 4000 Psi
  • Standards Astm G-175
  • Inlet Connection 580
  • Delivery Pressure Range 2 - 40 Psi
  • Regulator Capacity Heavy Duty
  • Max. Inlet Pressure 3000 Psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list