Skip Content
REGULATOR EDGE 2 STG FUEL GAS/HYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR EDGE 2 STG FUEL GAS/HYD

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5225
  • Mfr. Model # 0781-5225
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Gauge Size 4-3/4"
  • Overall Length 4-3/8"
  • Series ETS4
  • Delivery 2 - 40 PSIG
  • Body Dia. 4-3/4"
  • Outlet Connection 9/16"-18 Lh(m)
  • Stages Two
  • Item Regulator
  • Body Material Forged Brass, Zinc-Aluminium, High Impact Abs, Brass, Fabric Reinforced Neoprene
  • Standards Astm G-175
  • Delivery Pressure Range 2 - 40 PSIG
  • Max. Inlet Pressure 4000 psi
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list