REGULATOR EDGE 1 STG FUEL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR EDGE 1 STG FUEL GAS

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5110
  • Mfr. Model # 0781-5110
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.62 lbs

Technical Specs

  • Series ESS3
  • Overall Length 4-3/8"
  • Gauge Size 1-1/2"
  • Body Dia. 3-5/8"
  • Delivery Pressure Range 2 - 40 Psi
  • Outlet Connection 9/16"-18 Lh(m)
  • Stages Single
  • Item Regulator
  • Body Material Forged Brass
  • Gauges Delivery Pressure 2-40 Psi
  • Inlet Connection 350
  • Standards Meets or Exceeds CGA E-4, Ul 252 and Astm G-175
  • Max. Inlet Pressure 3000 Psi
  • Regulator Capacity Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list