REGULATOR EDGE 1 STG CO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR EDGE 1 STG CO2

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5121
  • Mfr. Model # 0781-5121
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Overall Length 4-3/8"
  • Series ESS3
  • Delivery Pressure Range 5 - 125 PSI
  • Gauge Size 1-1/2"
  • Outlet Connection 5/8"-18 Unf
  • Body Dia. 3-5/8"
  • Stages Single
  • Coefficient of Volume 0.14
  • Item Regulator
  • Gauges Delivery Pressure 5-125 Psi
  • Body Material Forged Brass
  • Standards Meets or Exceeds CGA E-4, Ul 252 and Astm G-175
  • Inlet Connection 320
  • Regulator Capacity Medium Duty
  • Max. Inlet Pressure 3000 Psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list