Discontinued with Replacement
REGULATOR EDGE 1 STG AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REGULATOR EDGE 1 STG AIR

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5142
  • Mfr. Model # 0781-5142
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs
Suggested Replacement Product
Pressure Regulator,Forged Brass,150 PSIG

Your Price: NA

Technical Specs

  • Gauge Size 1-1/2"
  • Overall Length 4-3/8"
  • Series ESS4
  • Body Dia. 3-7/8"
  • Delivery 5 - 125 PSIG
  • Outlet Connection 5/8"-18 Lh(f)
  • Stages Single
  • Item Regulator
  • Gauges Delivery Pressure 200 - 4000 Psi
  • Body Material Forged Brass
  • Inlet Connection 346
  • Standards Meets or Exceeds CGA E-4, Ul 252 and Astm G-175
  • Delivery Pressure Range 5 - 125 PSI
  • Regulator Capacity Medium Duty
  • Max. Inlet Pressure 3000 Psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list