REGULATOR EDGE 1 STG AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR EDGE 1 STG AIR

VICTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5115
  • Mfr. Model # 0781-5115
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.02 lbs

Technical Specs

  • Series ESS3
  • Gauge Size 1-1/2"
  • Overall Length 4-3/8"
  • Body Dia. 3-5/8"
  • Outlet Connection 5/8"-18 Lh(f)
  • Delivery Pressure Range 5 - 125 PSI
  • Stages Single
  • Item Regulator
  • Body Material Forged Brass
  • Gauges Delivery Pressure 5-125 Psi
  • Standards Meets or Exceeds CGA E-4, Ul 252 and Astm G-175
  • Inlet Connection 346
  • Max. Inlet Pressure 3000 Psi
  • Regulator Capacity Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list