REGULATOR EDGE 1 STG ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR EDGE 1 STG ACETYLENE

VICTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-5108
  • Mfr. Model # 0781-5108
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 770
  • Shipping Weight 3.85 lbs

Technical Specs

  • Gauge Size 1-1/2"
  • Overall Length 4-3/8"
  • Series ESS3
  • Body Dia. 3-7/8"
  • Outlet Connection 9/16"-18 Lh(m)
  • Delivery Pressure Range 2 - 40 PSIG
  • Stages Single
  • Gas Service Liquefied Propane
  • Application Industrial
  • Diaphragm Material Fabric Reinforced Neoprene
  • Coefficient of Volume 0.14
  • Includes Built in Gauge Guard, Color Coded Knob
  • Item Regulator
  • Body Material Forged Brass
  • Gauges Delivery Pressure 60 Psi
  • Standards Meets or Exceeds CGA E-4, Ul 252 and Astm G-175
  • Delivery 2500 scfh
  • Inlet Connection CGA 510
  • Max. Inlet Pressure 350 psi
  • Regulator Capacity Medium Duty
  • Regulator Supply Type Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list