Skip Content
REGULATOR DUAL GAUGE RATED 5000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR DUAL GAUGE RATED 5000PSI

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIRG5000
  • Mfr. Model # RG5000
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 2565
  • Shipping Weight 5.0 lbs

Product Details

High Pressure Regulator, Bottle, Max. Pressure (PSI) 5000, Features Adjustable regulator and dual gauge., For Use With Airline Respiratory or Accessory Equipment

Technical Specs

  • For Use With Pressure Demand Airline Respirators
  • Item CGA-347, 5,000 PSI, Adjustable Regulator, Dual Gauge, Relief Valve and QD Fitting, No Cylinders

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list