Skip Content
REGULATOR ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW40-275-580
  • Mfr. Model # 40-275-580
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 771
  • Shipping Weight 1.0 lbs

Product Details

40 series single stage regulators comprise a line of versatile regulators for welding, cutting, heating and other industrial applications. Heavy-duty construction and simplified design provides longer trouble-free operation and high flow capacity. Stainless steel diaphragm works with liquid gases.

Technical Specs

  • Application Welding, Cutting, Heating and Other Industrial Applications
  • Includes Nickel-plated Bonnet, External Relief Valve
  • Gas Service Nitrogen
  • Gauge Size 2-1/2"
  • Item Regulator
  • Gauges Delivery Pressure 400 PSI
  • Series 40
  • Standards Ul Listed
  • Overall Length 6"
  • Body Dia. 3.250"
  • Inlet Connection CGA 580
  • Outlet Connection 5/8"-18 RH Internal
  • Delivery Pressure Range 275 PSI
  • Delivery 275 psi
  • Stages Single
  • Diaphragm Material Stainless Steel
  • Body Material Brass
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list