REGULATOR AIRLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR AIRLINE

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC85387-6
  • Mfr. Model # 85387-6
  • UNSPSC # 40142201
  • CATALOGUE PAGE # 2808
  • Shipping Weight 4.68 lbs

Product Details

3 Piece combination filter/regulator/mist lubricator. Streamline design requires less space. Provides the convenience of pre-selected air preparation components, and modularity. Includes Speed Clamp(TM) (s), mounting brackets, and pressure gauge. Some assembly required.

Technical Specs

  • Item Filter-Regulator with Gauge-Lubricator
  • Bowl Material Metal with Sight Glass
  • Max. Temp. 150 Degrees F
  • Number of Pieces 3
  • Drain Type Manual
  • Overall Height 6.90"
  • Max. Pressure 250 PSI
  • Overall Width 6.46"
  • Pipe Size 3/8"
  • Adjustment Range 5 - 150 PSI
  • Bowl Size 2.0 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list