Skip Content
REGULATOR AIRLINE 3/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR AIRLINE 3/4IN NPT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC602012
  • Mfr. Model # 602012
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2808
  • Shipping Weight 2.3 lbs

Product Details

High capacity air line regulator. For applications requiring unrestricted air flow. Accepts 1/4 inch NPT(F) air pressure gauge. Metal housing. NPT size 3/4 inch. Maximum pressure 300 PSI. Maximum temperature 175 degree F (79 degree C). Adjustment range 10-250 PSI. T-handle bowl/adjustment.

Technical Specs

  • Item High-Capacity Air Line Regulators
  • Max. Temp. 175 Degrees F
  • Bowl Material Metal
  • Number of Pieces 1
  • Overall Height 8.07"
  • Overall Width 4.25"
  • Adjustment Knob T-Handle
  • Max. Pressure 300 PSI
  • Adjustment Range 10 - 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list