REGULATOR AIR LINE 3/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR AIR LINE 3/4IN NPT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC600012
  • Mfr. Model # 600012
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 2807
  • Shipping Weight 6.18 lbs

Product Details

General purpose air line regulator. Die cast zinc construction with stainless steel strainer and renewable brass seat. Diaphragm and disc are oil-resistant Buna-N. Secondary pressure side gauge connections are 1/4 inch NPTF and are sealed with removable pipe plugs. Maximum supply pressure is 300 PSI (20 bar). Operating range 0 - 250 PSI (0 - 17 bar). Operating temperature range: 40 degrees - 120 degrees F (4 degrees - 49 degrees C).

Technical Specs

  • Gauge Port Size 1/4" NPT
  • Item Regulator
  • Max. Temp. 120 Degrees F
  • Number of Pieces 1
  • Overall Height 10"
  • Overall Width 4-11/16"
  • Pipe Size 3/4"
  • Max. Pressure 300 PSI
  • Adjustment Range 0 - 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list