Skip Content
REGULATOR AIR GAUGE/VALVE 60 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR AIR GAUGE/VALVE 60 CFM

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHAR600
  • Mfr. Model # HAR600
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2810
  • Shipping Weight 2.8 lbs

Product Details

Air control regulator, gauge and valve keeps out water and dirt. 5 micron particle filter. Tornado action separator ring swirls incoming air to remove water. Quick release bowl guard and spin off filter element provides quick one minute filter changes.

Technical Specs

  • Item Regulator, Gauge and Valve

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List