Skip Content
REGULATOR AIR 60 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR AIR 60 CFM

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHAR507
  • Mfr. Model # HAR507
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2810
  • Shipping Weight 2.05 lbs

Product Details

Air control regulator keeps out water and dirt. 5 micron particle filter. Tornado action separator ring swirls incoming air to remove water. Quick release bowl guard and spin off filter element provides quick one minute filter changes.

Technical Specs

  • Item Air Regulator
  • For Use With Air Lines
  • Includes Regulator
  • Microns 5 micron
  • Size 60CFM
  • Type Air Regulator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list