Skip Content
REGULATOR-AIR 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REGULATOR-AIR 3/4IN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROR37451-100
  • Mfr. Model # R37451-100
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Max. Temp. 140 Degrees F
  • Includes Panel Nut
  • Item Pneumatic Regulator
  • Gauge Port 1/8" NPT
  • Max. Flow 293 cfm
  • Adjustment Knob Standard Knob
  • Series 3000
  • Valve Design Balanced
  • Max. Pressure 250 psi
  • ISO Class -
  • Adjustment Range 0 to 140 psi
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Inlet Pressure - Regulators 250 PSI
  • Max. Flow - Regulators 293 CFM
  • Max. Temp. - Regulators 140 Degrees F
  • Pipe Size - Regulators 3/4"
  • Adjustment Range - Regulators 0 - 140 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List