Skip Content
REGULATOR AIR 3/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR AIR 3/4 NPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZM09
  • Mfr. Model # 4ZM09
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Pneumatic Regulator
  • Adjustment Knob Nonrising Knob
  • Gauge Port 1/4" NPT
  • Valve Design Balanced, For Accurate Pressure Control
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Inlet Pressure - Regulators 300 PSI
  • Adjustment Range - Regulators 5 - 125 PSI
  • Max. Temp. - Regulators 175 Degrees F
  • Pipe Size - Regulators 3/4"
  • Max. Flow - Regulators 440 CFM
  • Body Material Aluminum
  • Overall Height - Regulators 7.09"
  • Overall Width - Regulators 4.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list