Skip Content
REGULATOR-AIR 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR-AIR 1IN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROR37461-100
  • Mfr. Model # R37461-100
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Pipe Size - Regulators 1"
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Body Material Aluminum
  • Item General Purpose Air Regulator
  • Includes Panel Nut
  • Overall Length 3.25"
  • Series 3000
  • Adjustment Knob Standard
  • Gauge Port 1/8" NPT
  • Valve Design Balanced
  • Max. Flow - Regulators 290 CFM
  • Overall Width - Regulators 4.09"
  • Overall Height - Regulators 7.25"
  • Max. Temp. - Regulators 140 Degrees F
  • Max. Inlet Pressure - Regulators 250 PSI
  • Adjustment Range - Regulators 0 - 140 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list