Skip Content
REGULATOR,ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR,ACETYLENE

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ52
  • Mfr. Model # 5KZ52
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Gauge Size 2.5
  • Overall Length 6.75"
  • Gauges Delivery Pressure 30
  • Item Regulator
  • Body Dia. 2.75"
  • Delivery Pressure Range 0 to 15 psi
  • Application Industrial
  • Coefficient of Volume 0.170
  • Gas Service Acetylene
  • Body Material Brass
  • Series 425
  • Stages Single
  • Standards UL Listed: CGA E-4
  • Inlet Connection CGA-510
  • Outlet Connection 9/16"-18 M LH
  • Max. Inlet Pressure 500 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list