Skip Content
REGULATOR,ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR,ACETYLENE

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ39
  • Mfr. Model # 5KZ39
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Gauges Delivery Pressure 30
  • Gauge Size 2
  • Item Regulator
  • Overall Length 6.5"
  • Body Dia. 2.75"
  • Delivery Pressure Range 0 to 15 psi
  • Application Heavy Duty, Large, Strong Regulator for the Professionals
  • Coefficient of Volume 0.170
  • Diaphragm Material Fiber Reinforced Neoprene
  • Gas Service Acetylene
  • Body Material Forged Brass
  • Stages Single
  • Series 25GX
  • Standards UL Listed: CGA E-4
  • Inlet Connection CGA-510
  • Max. Inlet Pressure 500 psi
  • Regulator Supply Type Cylinder
  • Outlet Connection 9/16"-18 LH
  • Regulator Capacity Medium to Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list