REGULATOR ACETYLENE CGA520 2IN GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR ACETYLENE CGA520 2IN GA

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW30-15-520
  • Mfr. Model # 30-15-520
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.79 lbs

Technical Specs

  • Includes -
  • Item Medium Duty Regulator
  • Gauges Delivery Pressure 30
  • Overall Length 4.75"
  • Gauge Size 2"
  • Series Series 30(TM)
  • Body Dia. 2"
  • Delivery Pressure Range 15 psi
  • Application Construction, Fabrication, Field Maintenance and Repair, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Ship/Boat, Welding Projects, Refinery, Petrochemi
  • Diaphragm Material Neoprene
  • Gas Service Acetylene
  • Body Material Solid Brass
  • Inlet Connection CGA-520
  • Stages Single
  • Standards UL Listed
  • Outlet Connection 9/16"-18 LH B
  • Delivery 15 psi
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 400 psi
  • Regulator Capacity Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list