Skip Content
REGULATOR ACETYLENE CGA510 2 IN GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR ACETYLENE CGA510 2 IN GA

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW30-15-510
  • Mfr. Model # 30-15-510
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 770
  • Shipping Weight 2.86 lbs

Product Details

The Series 30 brass regulators provide durability for service in corrosive atmospheres. Includes Sure-Seat(TM) filtered seat for extended life.

Technical Specs

  • Includes Sure Seat(Tm) Filtered Seat, Bright Nickel-plated Bonnet
  • Gas Service Acetylene
  • Application Industrial
  • Item Rugged Medium-duty Industrial-grade Regulators
  • Gauge Size 2"
  • Gauges Delivery Pressure 30 psi
  • Series 30
  • Overall Length 4-3/4"
  • Standards Ul Listed
  • Body Dia. 2"
  • Inlet Connection CGA 510
  • Outlet Connection 9/16"-18 LH "B"
  • Delivery Pressure Range 0-15 psi
  • Delivery 15 psi
  • Stages Single
  • Diaphragm Material Neoprene
  • Body Material Solid Brass
  • Max. Inlet Pressure 400 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Medium Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list