Skip Content
REGULATOR ACET/LP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REGULATOR ACET/LP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW36-15
  • Mfr. Model # 36-15
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.19 lbs

Technical Specs

  • Includes -
  • Item Station Regulator
  • Gauges Delivery Pressure 30
  • Gauge Size 2"
  • Overall Length 4.75"
  • Series Series 30(TM)
  • Body Dia. 2"
  • Delivery Pressure Range 15 psi
  • Application Construction, Fabrication, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Schools/Training, Ship/Boat, Refinery, Petrochemical, Power
  • Diaphragm Material Neoprene
  • Gas Service Acetylene
  • Body Material Solid Brass
  • Stages Single
  • Inlet Connection 7/8"-14 C LH
  • Standards UL Listed
  • Outlet Connection 9/16"-18 LH
  • Max. Inlet Pressure 200 psi
  • Delivery 15 psi
  • Regulator Supply Type Station
  • Regulator Capacity Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list