Skip Content
REGULATOR ACET CLA INLET CGA300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR ACET CLA INLET CGA300

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRUH8211CND
  • Mfr. Model # RUH8211CND
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 769
  • Shipping Weight 3.73 lbs

Product Details

RUH82 medium-duty single stage regulator. Machined brass body. Polished chrome bonnet. Easy-to-read single scale 2 in gauges. 2 in tri-layered reinforced neoprene diaphragm. Heavy-duty mechanical stem type seat and nozzle assembly. Porous metal inlet filter (except CO2 models).

Technical Specs

  • Outlet Connection "b" Left Hand 9/16 Inch -18 Male
  • Gauge Size 2 po
  • Stages Single
  • Application Industrial
  • Coefficient of Volume 0.014
  • Diaphragm Material Neoprene
  • Item Regulator
  • Includes Polished Chrome Bonnet, Easy-to-Read 2" Gauge, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly
  • Body Material Brass
  • Gauges Delivery Pressure 30 PSI
  • Gas Service Acetylene
  • Overall Length 5-1/2"
  • Series RUH
  • Standards Ul Listed
  • Delivery Pressure Range 2 PSI - 15 PSI
  • Inlet Connection CGA 410
  • Body Dia. 2"
  • Delivery 2-15 psi
  • Regulator Capacity Medium Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 400 PSI
  • Max. Inlet Pressure 500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list