Skip Content
REGULATOR, 3000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR, 3000 SERIES, NPT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROR37461-600
  • Mfr. Model # R37461-600
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Includes Panel Nut, and Gauge Component
  • Item Pneumatic Regulator
  • Series 3000
  • Adjustment Knob Standard Knob
  • Valve Design Balanced
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Flow - Regulators 290 CFM
  • Max. Inlet Pressure - Regulators 250 PSI
  • Max. Temp. - Regulators 140 Degrees F
  • Adjustment Range - Regulators 0 - 140 PSI
  • Body Material Aluminum
  • Overall Length 4"
  • Gauge Port 1" NPT
  • Pipe Size - Regulators 1"
  • Overall Height - Regulators 7.25"
  • Overall Width - Regulators 3.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list