REGULATOR 2-STGE ACET POL CGA510 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR 2-STGE ACET POL CGA510

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRVT8011
  • Mfr. Model # RVT8011
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 769
  • Shipping Weight 7.0 lbs

Product Details

RVT heavy-duty two stage regulators have little pressure rise with cylinder pressure decrease. Forged brass body and bonnet. Easy-to-read single scale 2-1/2 in gauges. 2-1/8 in stainless steel diaphragm, first stage. 3-1/4 in stainless steel diaphragm, second stage.

Technical Specs

  • Outlet Connection "b" Left Hand 9/16 Inch -18 Male
  • Gauge Size 2-1/2 po
  • Stages Two
  • Coefficient of Volume 0.026
  • Application Industrial
  • Diaphragm Material Stainless Steel
  • Gas Service Acetylene
  • Includes Forged Brass Body and Bonnet, Easy to Read Single Scale 2-1/2" Gauges, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly with Delrin Bushing for Smooth Flow Adjustment.
  • Body Material Forged Brass
  • Item Regulator
  • Gauges Delivery Pressure 30 PSI
  • Overall Length 6"
  • Series RV80
  • Standards UL Listed
  • Inlet Connection CGA 510
  • Body Dia. 3-1/2"
  • Delivery Pressure Range 2 PSI-15 PSI
  • Delivery 2-15 psi
  • Max. Inlet Pressure 500 PSI
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 400 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list