!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REGULATOR, NITROGEN, TWO-STAGE, HEAVY-DUTY, CGA 580 INLET, 1/4" FLARE OUTLET, 3-1/2 IN, BRASS

REGULATOR, NITROGEN, TWO-STAGE, HEAVY-DUTY, CGA 580 INLET, 1/4" FLARE OUTLET, 3-1/2 IN, BRASS

UNIWELD

REGULATOR, NITROGEN, TWO-STAGE, HEAVY-DUTY, CGA 580 INLET, 1/4" FLARE OUTLET, 3-1/2 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR, NITROGEN, TWO-STAGE, HEAVY-DUTY, CGA 580 INLET, 1/4" FLARE OUTLET, 3-1/2 IN, BRASS

REGULATOR, NITROGEN, TWO-STAGE, HEAVY-DUTY, CGA 580 INLET, 1/4" FLARE OUTLET, 3-1/2 IN, BRASS

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $732.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # UNWRVT8015A1
  • Mfr. Model # RVT8015A1
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 2207
  • Shipping Weight 7.5 lbs

Product Details

This heavy-duty brass two-stage nitrogen regulator has a maximum inlet pressure of 3000 PSI. It has a 3-1/2 inch body diameter with a CGA 580 inlet and a 1/4" flare outlet. This 2-1/2 PO gauge regulator is made for use with a cylinder supply and has a delivery pressure range of ten to 300 PSI. It has a stainless steel diaphragm.

Technical Specs

  • Item Regulator
  • Maximum Inlet Pressure 3,000
  • Outlet Connection Gender Male
  • Number of Stages Two Stage
  • Body Material Brass
  • Diaphragm Material Stainless Steel
  • Duty Rating Heavy Duty
  • Flowmeter Series RVT80
  • Outlet Pressure (Minimum) 10
  • Overall Height 8 1/2
  • Standards UL Listed 592H
  • Compatible Gas Type Nitrogen
  • Outlet Pressure (Maximum) 300
  • Outlet Connection Size 1/4
  • Application Industrial
  • CGA Number 580
  • Display Units of Measure psi
  • Features Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly, Delrin Bushing for Smooth Flow Adjustment, Fine Mesh Filter Screen Between Inlet and Seat
  • Gauge Diameter 2 1/2
  • Overall Depth 6
  • Overall Width 8 1/2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list