Skip Content
REGULATOR,1 STAGE,0-100 PSI,INERT G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR,1 STAGE,0-100 PSI,INERT G

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PHG8
  • Mfr. Model # 6PHG8
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.21 lbs

Technical Specs

  • Gauge Size 2-1/2"
  • Item Analytical Line Regulator
  • Delivery Pressure Range 100
  • Application For Low Pressure Pipelines Serving Gas Chromatographs, Mass Spectrometers and Research Sampling Systems
  • Coefficient of Volume 0.130
  • Gas Service Inert, Non-Corrosive
  • Diaphragm Material Stainless Steel
  • Includes Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
  • Body Material Electroless Nickel Plated Brass Bar Stock
  • Gauges Delivery Pressure 0 to 200 psi
  • Overall Length 4-3/4"
  • Series Silverline
  • Inlet Connection 1/4" FNPT
  • Stages Single
  • Outlet Connection 1/4" FNPT
  • Delivery 100 psi
  • Regulator Supply Type Pipeline
  • Max. Inlet Pressure 1200 psi
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list