Skip Content
REGULATOR 1/2NPT X 1/AIR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR 1/2NPT X 1/AIR 1/2IN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROR37341-100
  • Mfr. Model # R37341-100
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Includes Panel Nut
  • Item Pneumatic Regulator
  • Series 2000
  • Adjustment Knob Standard Knob
  • Gauge Port 1/8" NPT
  • Valve Design Balanced
  • ISO Class -
  • Pipe Size - Regulators 1/2"
  • Max. Inlet Pressure - Regulators 250 PSI
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Temp. - Regulators 140 Degrees F
  • Max. Flow - Regulators 215 CFM
  • Adjustment Range - Regulators 0 - 140 PSI
  • Body Material Aluminum
  • Overall Length 2.75"
  • Overall Height - Regulators 5.41"
  • Overall Width - Regulators 3.14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list