REGULATOR,0-200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR,0-200 PSI

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ47
  • Mfr. Model # 5KZ47
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Regulator
  • Gauges Delivery Pressure 400
  • Gauge Size 2.5
  • Overall Length 6.75"
  • Body Dia. 2.75"
  • Delivery Pressure Range 0 to 200 psi
  • Application Industrial
  • Coefficient of Volume 0.170
  • Gas Service Argon, Helium, Nitrogen
  • Body Material Brass
  • Series 425
  • Stages Single
  • Standards UL Listed: CGA E-4
  • Inlet Connection CGA-580
  • Outlet Connection 9/16"-18 M RH
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Heavy Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list