Skip Content
REGULATOR,0-125 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR,0-125 PSI

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ46
  • Mfr. Model # 5KZ46
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Regulator
  • Overall Length 6.75"
  • Gauges Delivery Pressure 200
  • Gauge Size 2.5
  • Body Dia. 2.75"
  • Delivery Pressure Range 0 to 125 psi
  • Application Industrial
  • Gas Service Argon, Helium, Nitrogen
  • Coefficient of Volume 0.170
  • Body Material Brass
  • Series 425
  • Standards UL Listed: CGA E-4
  • Stages Single
  • Outlet Connection 9/16"-18 M RH
  • Inlet Connection CGA-580
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list