REGULAR SQUARE NUT UNC BARE 7/8-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REGULAR SQUARE NUT UNC BARE 7/8-9

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC110-028
  • Mfr. Model # 110-028
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 934
  • Shipping Weight 1.0 lbs

Product Details

Hot pressed regular square nut. Size 7/8-9, thickness 49/64 inch, wrench size 1-5/16 inches.

Technical Specs

  • Item Square Nut
  • Nut Height 49/64"
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-9
  • Nut Style Square Nut - Regular
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list