REGULAR SQUARE NUT UNC BARE 5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULAR SQUARE NUT UNC BARE 5/16-18

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC110-016
  • Mfr. Model # 110-016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 934
  • Shipping Weight 1.0 lbs

Product Details

Hot pressed regular square nut. Size is 5/16-18, thickness 17/64 inch, wrench size 1/2 inch.

Technical Specs

  • Item Square Nut
  • System of Measurement Inch
  • Nut Height 17/64"
  • Dia./Thread Size 5/16-18
  • Nut Style Square Nut
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list