Skip Content
REGULAR SQUARE NUT UNC BARE 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULAR SQUARE NUT UNC BARE 3/8-16

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC110-018
  • Mfr. Model # 110-018
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.02 lbs

Product Details

Hot pressed regular square nut. Size is 3/8-16, thickness 21/64 inch, wrench size 9/16 inch.

Technical Specs

  • Nut Style Square Nut
  • Item Square Nut
  • Nut Height 21/64"
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 3/8-16
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list