Skip Content
Discontinued with Replacement
REGULAR CAPACITY CNTRPL TWL DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REGULAR CAPACITY CNTRPL TWL DI

SOFPULL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC58204
  • Mfr. Model # 58204
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs
Suggested Replacement Product
DISPENSER TOWEL CTR FLOW SMK/GY

Price: NA

Product Details

SofPull(R) regular capacity centerpull towel dispenser. Size 8.75 in. x 9.25 in. x 11.50 in. Translucent smoke.

Technical Specs

  • Colour Smoke Translucent
  • Item SofPull(R) Regular Centerpull Dispenser
  • Automatic/Manual Manual
  • Proprietary/Universal Proprietary
  • Paper Product Series SofPull(R)
  • Paper Towel Width 7-13/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list