Skip Content
REGENERATIVE BLOWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REGENERATIVE BLOWERS

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z189
  • Mfr. Model # 5Z189
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 340.0 lbs

Technical Specs

  • HP 10.00
  • Full Load Amps 23/11.5
  • Item Regenerative Blower
  • Overall Depth 17-15/16"
  • Phase 3
  • Housing Material Cast Iron
  • Voltage 200-230/460
  • Standards Class B NEMA Insulation
  • Inlet Size 2-1/2" (F)NPT
  • Overall Height 20-9/16"
  • Overall Length 20-7/16"
  • Outlet Size 2-1/2" (F)NPT
  • Max. Pressure 135" WC
  • Max. Vacuum 110" Hg
  • Max. Flow Rate 388 CFM
  • Max. Ambient Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list