Skip Content
REGENERATIVE BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REGENERATIVE BLOWER

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z651
  • Mfr. Model # 5Z651
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 217.0 lbs

Technical Specs

  • HP 7.00
  • Overall Depth 16-25/32"
  • Full Load Amps 16/8
  • Phase 3
  • Overall Height 18-1/4"
  • Housing Material Cast Iron
  • Item Regenerative Blower
  • Voltage 200-230/460
  • Overall Length 16-25/32"
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
  • Standards Class B NEMA Insulation
  • Max. Pressure 114" WC
  • Max. Vacuum 96" Hg
  • Max. Ambient Temp. 104 Degrees F
  • Max. Flow Rate 267 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list