Skip Content
REGENERATIVE BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGENERATIVE BLOWER

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z188
  • Mfr. Model # 5Z188
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • Item Regenerative Blower
  • HP 4.50
  • Full Load Amps 11/5.5
  • Overall Depth 15-1/8"
  • Phase 3
  • Overall Height 15-1/8"
  • Housing Material Aluminum Alloy
  • Overall Length 14-3/4"
  • Voltage 200/230/460
  • Standards Class B NEMA Insulation
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
  • Max. Flow Rate 206 CFM
  • Max. Pressure 118" WC
  • Max. Vacuum 98" Hg
  • Max. Ambient Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list